Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 634208-BR Drywall Screw Bugle #6 1 5/8 Inch - Pack Of 5000

£153.91  / €171.01

In Stock
Brand:
Porteous
Model:
634208-BR
Item:
AA2KJL
Cross Reference:
10N481
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.330"

Head Type

Bugle

Length

1-5/8"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
10.86
Ship height (cm)
15.24
Ship length (cm)
26.92
Ship width (cm)
27.43
HS code
7318141060