Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 634206-BR Drywall Screw Bugle #6 1 1/4 Inch Pk 8000

£208.29  / €231.43

In Stock
Brand:
Porteous
Model:
634206-BR
Item:
AA2KJK
Cross Reference:
10N480
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.330"

Head Type

Bugle

Length

1-1/4"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
14.51
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060