Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 634202-BR Drywall Screw Bugle #6 1 Inch Length - Pack Of 10000

£205.01  / €227.78

In Stock
Brand:
Porteous
Model:
634202-BR
Item:
AA2KJJ
Cross Reference:
10N479
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.330"

Head Type

Bugle

Length

1"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
15.88
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060