Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 637080-BR Self Drill Screw Bugle #8 3 Inch Length - Pack Of 1400

£102.45  / €113.83

In Stock
Brand:
Porteous
Model:
637080-BR
Item:
AA2KJG
Cross Reference:
10N477
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.346"

Head Type

Bugle

Length

3"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
7.87
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000