Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 637070-BR Self Drill Screw #8 2 5/8 Inch Length - Pack Of 1600

£104.91  / €116.57

In Stock
Brand:
Porteous
Model:
637070-BR
Item:
AA2KJF
Cross Reference:
10N475
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.346"

Head Type

Bugle

Length

2-5/8"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
8.35
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000