Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 637060-BR Self Drill Screw #8 2 3/8 Inch Length - Pack Of 2500

£143.49  / €159.43

In Stock
Brand:
Porteous
Model:
637060-BR
Item:
AA2KJE
Cross Reference:
10N473
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.346"

Head Type

Bugle

Length

2-3/8"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
11.07
Ship height (cm)
15.75
Ship length (cm)
26.67
Ship width (cm)
26.67
HS code
7318120000