Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 637050-BR Self Drill Screw #6 1 7/8 Inch Length Pack Of 4000

£151.01  / €167.78

In Stock
Brand:
Porteous
Model:
637050-BR
Item:
AA2KJC
Cross Reference:
10N471
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.334"

Head Type

Bugle

Length

1-7/8"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
10.89
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000