Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636356-BR Self Drill Screw #6 1 5/8 Inch Length - Pack Of 5000

£168.56  / €187.29

In Stock
Brand:
Porteous
Model:
636356-BR
Item:
AA2KJB
Cross Reference:
10N470
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.334"

Head Type

Bugle

Length

1-5/8"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
12.47
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000