Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 637010-BR Self Drill Screw Bugle #6 1 Inch Length - Pack Of 10000

£222.75  / €247.50

In Stock
Brand:
Porteous
Model:
637010-BR
Item:
AA2KHY
Cross Reference:
10N463
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.334"

Head Type

Bugle

Length

1"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
15.88
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000