Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636102-BR Self Drill Screw Modified #10 - Pack Of 6500

£247.05  / €274.50

In Stock
Brand:
Porteous
Model:
636102-BR
Item:
AA2KHX
Cross Reference:
10N462
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.460"

Head Height

0.100"

Head Type

Modified Truss/K-Lath

Length

3/4"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Ship weight (kg)
18.57
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000