Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636011-BR Self Drill Screw Modified #8 Pk 8000

£311.28  / €345.86

In Stock
Brand:
Porteous
Model:
636011-BR
Item:
AA2KHQ
Cross Reference:
10N456
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.433"

Head Height

0.112"

Head Type

Modified Truss/K-Lath

Length

1"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
20.32
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000