Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS R51001-BR Self Drill Screw Pan Framing #7 - Pack Of 10000

£180.71  / €200.79

In Stock
Brand:
Porteous
Model:
R51001-BR
Item:
AA2KHK
Cross Reference:
10N451
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.311"

Head Height

0.114"

Head Type

Pan

Length

7/16"

Material

1018-1022 Steel

Size

#7

System of Measurement

Inch

Ship weight (kg)
13.61
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000