Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636520-BR Self Drill Screw Wafer Head #10 - Pack Of 3000

£322.85  / €358.72

In Stock
Brand:
Porteous
Model:
636520-BR
Item:
AA2KHJ
Cross Reference:
10N450
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.472"

Head Height

0.150"

Head Type

Wafer

Length

1-1/2"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Ship weight (kg)
13.97
Ship height (cm)
15.24
Ship length (cm)
26.92
Ship width (cm)
26.67
HS code
7318120000