Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636510-BR Self Drill Screw Wafer #10 3/4 Inch Pk7500

£412.71  / €458.57

In Stock
Brand:
Porteous
Model:
636510-BR
Item:
AA2KHG
Cross Reference:
10N448
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.472"

Head Height

0.150"

Head Type

Wafer

Length

3/4"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Ship weight (kg)
18.96
Ship height (cm)
15.49
Ship length (cm)
27.69
Ship width (cm)
26.67
HS code
7318120000