Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636505-BR Self Drill Screw Wafer #8 1 Inch Length - Pack Of 5000

£294.88  / €327.65

In Stock
Brand:
Porteous
Model:
636505-BR
Item:
AA2KHF
Cross Reference:
10N447
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.472"

Head Height

0.150"

Head Type

Wafer

Length

1"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
12.02
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000