Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636404-BR Self Drill Screw Pan 1/4 3 Inch Length - Pack Of 1000

£183.99  / €204.43

In Stock
Brand:
Porteous
Model:
636404-BR
Item:
AA2KHE
Cross Reference:
10N446
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#3

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.492"

Head Height

0.175"

Head Type

Pan

Length

3"

Material

1018-1022 Steel

Size

1/4"

System of Measurement

Inch

Ship weight (kg)
15.56
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000