Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636399-BR Self Drill Screw Pan #12 3 Inch Length - Pack Of 1000

£128.45  / €142.72

In Stock
Brand:
Porteous
Model:
636399-BR
Item:
AA2KHD
Cross Reference:
10N444
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#3

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.425"

Head Height

0.151"

Head Type

Pan

Length

3"

Material

1018-1022 Steel

Size

#12

System of Measurement

Inch

Ship weight (kg)
8.39
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000