Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636363-BR Self Drill Screw Pan #10 5/8 Inch - Pack Of 9000

£298.35  / €331.50

In Stock
Brand:
Porteous
Model:
636363-BR
Item:
AA2KGQ
Cross Reference:
10N432
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.370"

Head Height

0.133"

Head Type

Pan

Length

5/8"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Ship weight (kg)
22.45
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000