Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636360-BR Self Drill Screw Pan #10 1/2 Inch - Pack Of 10000

£298.74  / €331.93

In Stock
Brand:
Porteous
Model:
636360-BR
Item:
AA2KGP
Cross Reference:
10N431
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.370"

Head Height

0.133"

Head Type

Pan

Length

1/2"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Ship weight (kg)
21.32
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000