Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636351-BR Self Drill Screw Pan #8 3/4 Inch Length - Pack Of 1000

£269.04  / €298.93

In Stock
Brand:
Porteous
Model:
636351-BR
Item:
AA2KGL
Cross Reference:
10N428
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.319"

Head Height

0.115"

Head Type

Pan

Length

3/4"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
19.50
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000