Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636348-BR Self Drill Screw Pan #8 5/8 Inch Length - Pack Of 10000

£258.24  / €286.93

In Stock
Brand:
Porteous
Model:
636348-BR
Item:
AA2KGK
Cross Reference:
10N427
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.319"

Head Height

0.115"

Head Type

Pan

Length

5/8"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
16.10
Ship height (cm)
14.99
Ship length (cm)
27.69
Ship width (cm)
26.67
HS code
7318120000