Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636345-BR Self Drill Screw Pan #8 1/2 Inch Length - Pack Of 10000

£239.91  / €266.57

In Stock
Brand:
Porteous
Model:
636345-BR
Item:
AA2KGJ
Cross Reference:
10N426
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.319"

Head Height

0.115"

Head Type

Pan

Length

1/2"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
14.51
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000