Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636330-BR Self Drill Screw Pan #6 3/8 Inch Pk 15000

£249.56  / €277.29

In Stock
Brand:
Porteous
Model:
636330-BR
Item:
AA2KGD
Cross Reference:
10N421
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

#2

Drive Type

Phillips

Finish

Zinc Plated

Head Dia.

0.270"

Head Height

0.097"

Head Type

Pan

Length

3/8"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
13.61
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000