Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 638120-BR Self Drill Screw Hex 1/4 2 Inch Length - Pack Of 1000

£282.15  / €313.50

In Stock
Brand:
Porteous
Model:
638120-BR
Item:
AA2KGC
Cross Reference:
10N420
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

3/8"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

5/8"

Head Height

0.253"

Head Type

Hex Washer

Length

2"

Material

1018-1022 Steel

Size

1/4"

System of Measurement

Inch

Ship weight (kg)
12.72
Ship height (cm)
15.49
Ship length (cm)
26.92
Ship width (cm)
26.92
HS code
7318120000