Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 638115-BR Self Drill Screw Hex Washer 1/4 - Pack Of 2000

£442.80  / €492.00

In Stock
Brand:
Porteous
Model:
638115-BR
Item:
AA2KGB
Cross Reference:
10N419
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

3/8"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

5/8"

Head Height

0.253"

Head Type

Hex Washer

Length

1-1/2"

Material

1018-1022 Steel

Size

1/4"

System of Measurement

Inch

Ship weight (kg)
15.76
Ship height (cm)
15.75
Ship length (cm)
26.92
Ship width (cm)
26.42
HS code
7318120000