Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 638100-BR Self Drill Screw Hex Washer 1/4 Pack Of 4000

£583.20  / €648.00

In Stock
Brand:
Porteous
Model:
638100-BR
Item:
AA2KFY
Cross Reference:
10N416
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

3/8"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

5/8"

Head Height

0.253"

Head Type

Hex Washer

Length

3/4"

Material

1018-1022 Steel

Size

1/4"

System of Measurement

Inch

Ship weight (kg)
18.33
Ship height (cm)
15.75
Ship length (cm)
27.94
Ship width (cm)
26.67
HS code
7318120000