Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 638065-BR Self Drill Screw Hex Washer #12 - Pack Of 2500

£419.66  / €466.29

In Stock
Brand:
Porteous
Model:
638065-BR
Item:
AA2KFW
Cross Reference:
10N414
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

5/8"

Head Height

0.206"

Head Type

Hex Washer

Length

1-1/2"

Material

1018-1022 Steel

Size

#12

System of Measurement

Inch

Ship weight (kg)
11.91
Ship height (cm)
15.75
Ship length (cm)
27.18
Ship width (cm)
26.67
HS code
7318120000