Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10N242 Depressed Center Wheel T27 7 x 0.0625 x 7/8 Ao

£1.14  / €1.27

In Stock
Brand:
Westward
Model:
10N242
Item:
AA2KFK
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Aluminum Oxide

Arbor Size

7/8"

Diameter

7"

Grade

Coarse

Grit

46

Max. RPM

8600

Thickness

1/16"

Type

Type 27

Wheel Type

Cut Off

Ship weight (kg)
0.23
Ship height (cm)
18.29
Ship length (cm)
19.05
Ship width (cm)
13.46
HS code
8202390080
Country of Origin
China