Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WESTWARD 10N235 Depressed Center Wheel T27 4 x 0.0625 x 5/8 Ao

£0.78  / €0.87

In Stock
Brand:
Westward
Model:
10N235
Item:
AA2KFH
WESTWARD

Product Specifications:

More Information
Item

Depressed Center Wheel

Abrasive Material

Aluminum Oxide

Arbor Size

5/8"

Diameter

4"

Grade

Coarse

Grit

46

Max. RPM

15,200

Thickness

1/16"

Type

Type 27

Wheel Type

Cut Off

Ship weight (kg)
0.23
Ship height (cm)
10.41
Ship length (cm)
23.62
Ship width (cm)
10.41
HS code
8202390080
Country of Origin
China