Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

LITTLE GIANT SLN-3660 Storage Locker 1 Tier Welded Steel Gray

£992.06  / €1,102.29

In Stock
Brand:
Little Giant
Model:
SLN-3660
Item:
AF7DMD
Cross Reference:
20WU18
LITTLE GIANT

Product Specifications:

More Information
Item

Storage Locker

Assembled/Unassembled

Assembled

Color

Gray

Finish

Powder Coated

Gauge

11 to 14

Locker Type

(1) Wide, (1) Opening

Locking System

Padlockable

Material

Welded Steel/Expanded Metal

Number of Adjustable Shelves

0

Number of Shelves

0

Overall Depth

39"

Overall Height

78"

Overall Width

60"

Tier

1

Ship weight (kg)
140.16
Ship height (cm)
195.58
Ship length (cm)
154.94
Ship width (cm)
99.06
HS code
9403200020