Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

LOCOLOC PI1-4 Clevis Pin - Fit 1/8 Inch Stainless Steel

£1.35  / €1.50

In Stock
Brand:
Locoloc
Model:
PI1-4
Item:
AF6ZLX
Cross Reference:
20RP32
LOCOLOC

Product Specifications:

More Information
Item

Clevis Pin to Fit 1/8"

Finish

Plain

Length

17/32"

Material

304 Stainless Steel

Overall Length

19/32"

Pin Dia.

3/16"

Type

Standard

Usable Length

13/32"

Ship weight (kg)
1.00
Ship height (cm)
7.62
Ship length (cm)
12.70
Ship width (cm)
2.54
HS code
7318240000