-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Face Sledge Hammer |
---|---|
Face Diameter | 1 13/32" |
Handle Color | Black |
Handle Design | Nonslip Grip |
Handle Material | Vulcanized Rubber and Steel |
Head Color | Natural |
Head Length | 4" |
---|---|
Head Material | Brass |
Head Weight | 2-1/2 lb. |
Head Width | 1 13/16" |
Overall Length | 12" |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 5.08 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 10.16 |
HS Code | 8205200000 |
---|---|
Weight (kg) | 1.66 |
UPC | 731325280432 |
Please note that the item you have bought is a 115V.