Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

OMRON STI 70220-1039 Safety Switch Mat 42 x 36in

£680.40  / €756.00

In Stock
Brand:
Omron Sti
Model:
70220-1039
Item:
AA2KCK
Cross Reference:
10N147
OMRON STI
CE UL

Product Specifications:

More Information
Item

Safety Switch Mat

Actuating Force

8.5 lb./sq. in.

Color

Black

Contact Form

SPST, 4 Wire

IP Rating

67

Length

42"

Material

PVC

Termination

Removable Cable Sold Separately

Thickness

0.47"

Width

36"

Ship weight (kg)
27.22
Ship height (cm)
3.81
Ship length (cm)
125.73
Ship width (cm)
110.49
HS code
3918102000
Country of Origin
United States