Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

OMRON STI 70220-1028 Safety Switch Mat 36 x 24in

£479.45  / €532.72

In Stock
Brand:
Omron Sti
Model:
70220-1028
Item:
AA2KCC
Cross Reference:
10N140
OMRON STI
CE UL

Product Specifications:

More Information
Item

Safety Switch Mat

Actuating Force

8.5 lb./sq. in.

Color

Black

Contact Form

SPST, 4 Wire

IP Rating

67

Length

36"

Material

PVC

Termination

Removable Cable Sold Separately

Thickness

0.47"

Width

24"

Ship weight (kg)
15.47
Ship height (cm)
2.79
Ship length (cm)
93.47
Ship width (cm)
81.28
HS code
8536509065
Country of Origin
United States