Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

MILLER ELECTRIC 300837 Arcstation Workbench Work Surface 29 x 29

£274.63  / €305.14

In Stock
Brand:
Miller Electric
Model:
300837
Item:
AA2JYR
Cross Reference:
10N002
MILLER ELECTRIC

Product Specifications:

More Information
Item

ArcStation Welding Table

Color

Blue

Construction

1 1/2" Diameter Steel Tube Frame

Finish

Powder Coat

Load Capacity

500 lb.

Overall Depth

6" Folded

Overall Height

48" Folded, 35" Unfolded

Overall Width

29"

Work Surface Depth

29"

Work Surface Width

29"

Ship weight (kg)
37.19
Ship height (cm)
18.54
Ship length (cm)
127.00
Ship width (cm)
76.96
HS code
9403200030
Country of Origin
China

Product Detail:

  • Work Surface Thickness (3/8")