Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

TB WOOD'S WE5H138 Shaft Coupling Hub We5 Bore Diameter 1-3/8 In

£114.63  / €127.37

In Stock
Brand:
Tb Wood's
Model:
WE5H138
Item:
AA6YKE
Cross Reference:
15E653
TB WOOD'S

Product Specifications:

More Information
Item

Flexible Shaft Coupling Hub

Body Style

WE5

Bore Dia.

1-3/8 In.

Height

3.13 In.

Hub Dia.

3.13 In.

Ideal For

Numerous Industrial Applications, Including Pumps, Motors, Compressors

Keyseat Size (In.)

5/16 x 5/32

Keyway Length

1.75 In.

Keyway Width

5/16 In.

Length through Bore

1.75 In.

Material

Low Carbon Steel

Max. Angular Misalignment

4 Degree

Max. RPM

7500

Outside Dia.

3.13 In.

Rated Torque

925 In.-Lb.

Setscrew Location

One Over Keyway

Width

1.75 In.

Ship weight (kg)
1.16
Ship height (cm)
5.33
Ship length (cm)
10.16
Ship width (cm)
9.65
HS code
8483608000
Country of Origin
China