Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 638050-BR Self Drill Screw Hex Washer #12 - Pack Of 5000

£570.09  / €633.43

In Stock
Brand:
Porteous
Model:
638050-BR
Item:
AA2JXM
Cross Reference:
10M966
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

5/8"

Head Height

0.206"

Head Type

Hex Washer

Length

3/4"

Material

1018-1022 Steel

Size

#12

System of Measurement

Inch

Ship weight (kg)
11.18
Ship height (cm)
14.99
Ship length (cm)
26.67
Ship width (cm)
26.42
HS code
7318120000