Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 638025-BR Self Drill Screw Hex Washer #10 Pack Of 4000

£514.94  / €572.15

In Stock
Brand:
Porteous
Model:
638025-BR
Item:
AA2JXK
Cross Reference:
10M964
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

5/8"

Head Height

0.163"

Head Type

Hex Washer

Length

1-1/2"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Ship weight (kg)
23.59
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000