Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 638015-BR Self Drill Screw Hex #10 1 Inch Length - Pack Of 5000

£544.25  / €604.72

In Stock
Brand:
Porteous
Model:
638015-BR
Item:
AA2JXH
Cross Reference:
10M962
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

5/8"

Head Height

0.163"

Head Type

Hex Washer

Length

1"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Ship weight (kg)
15.81
Ship height (cm)
15.75
Ship length (cm)
27.43
Ship width (cm)
26.67
HS code
7318120000