Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636290-BR Self Drill Screw Hex 1/4 3/4 Inch Length - Pack Of 1000

£177.62  / €197.36

In Stock
Brand:
Porteous
Model:
636290-BR
Item:
AA2JXF
Cross Reference:
10M960
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

3/8"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.519"

Head Height

0.253"

Head Type

Hex Washer

Length

3/4"

Material

1018-1022 Steel

Size

1/4"

System of Measurement

Inch

Ship weight (kg)
15.67
Ship height (cm)
15.49
Ship length (cm)
26.92
Ship width (cm)
26.92
HS code
7318120000