Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636282-BR Self Drill Screw Hex 1/4 1 Inch Length - Pack Of 2000

£181.29  / €201.43

In Stock
Brand:
Porteous
Model:
636282-BR
Item:
AA2JXB
Cross Reference:
10M956
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

3/8"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.519"

Head Height

0.253"

Head Type

Hex Washer

Length

1"

Material

1018-1022 Steel

Size

1/4"

System of Measurement

Inch

Ship weight (kg)
14.97
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000