Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636268-BR Self Drill Screw Hex #12 3 Inch Length - Pack Of 1000

£129.79  / €144.22

In Stock
Brand:
Porteous
Model:
636268-BR
Item:
AA2JWZ
Cross Reference:
10M954
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.431"

Head Height

0.206"

Head Type

Hex Washer

Length

3"

Material

1018-1022 Steel

Size

#12

System of Measurement

Inch

Ship weight (kg)
9.03
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000