Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636266-BR Self Drill Screw Hex Washer #12 Pk 1500

£181.86  / €202.07

In Stock
Brand:
Porteous
Model:
636266-BR
Item:
AA2JWY
Cross Reference:
10M953
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.431"

Head Height

0.206"

Head Type

Hex Washer

Length

2-1/2"

Material

1018-1022 Steel

Size

#12

System of Measurement

Inch

Ship weight (kg)
13.13
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000