Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636256-BR Self Drill Screw Hex #12 3/4 Inch Length - Pack Of 4000

£211.56  / €235.07

In Stock
Brand:
Porteous
Model:
636256-BR
Item:
AA2JWT
Cross Reference:
10M948
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.431"

Head Height

0.206"

Head Type

Hex Washer

Length

3/4"

Material

1018-1022 Steel

Size

#12

System of Measurement

Inch

Ship weight (kg)
16.15
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000