Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636250-BR Self Drill Screw Hex Washer #10 - Pack Of 3000

£180.71  / €200.79

In Stock
Brand:
Porteous
Model:
636250-BR
Item:
AA2JWQ
Cross Reference:
10M946
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.413"

Head Height

0.163"

Head Type

Hex Washer

Length

1-1/2"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Ship weight (kg)
14.42
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000