Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636244-BR Self Drill Screw Hex #10 1 Inch Length - Pack Of 5000

£237.60  / €264.00

In Stock
Brand:
Porteous
Model:
636244-BR
Item:
AA2JWN
Cross Reference:
10M944
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.413"

Head Height

0.163"

Head Type

Hex Washer

Length

1"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Ship weight (kg)
18.14
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000