Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636240-BR Self Drill Screw Hex #10 5/8 Inch Length - Pack Of 6000

£219.28  / €243.65

In Stock
Brand:
Porteous
Model:
636240-BR
Item:
AA2JWL
Cross Reference:
10M942
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

5/16"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.413"

Head Height

0.163"

Head Type

Hex Washer

Length

5/8"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Ship weight (kg)
15.51
Ship height (cm)
15.75
Ship length (cm)
26.92
Ship width (cm)
25.91
HS code
7318120000