Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636222-BR Self Drill Screw Hex Washer #8 - Pack Of 5000

£226.42  / €251.58

In Stock
Brand:
Porteous
Model:
636222-BR
Item:
AA2JWJ
Cross Reference:
10M940
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

1/4"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.347"

Head Height

0.143"

Head Type

Hex Washer

Length

1-1/2"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
18.14
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000