Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636216-BR Self Drill Screw Hex #8 3/4 Inch - Pack Of 10000

£270.77  / €300.86

In Stock
Brand:
Porteous
Model:
636216-BR
Item:
AA2JWF
Cross Reference:
10M937
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

1/4"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.347"

Head Height

0.143"

Head Type

Hex Washer

Length

3/4"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
21.32
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318120000