Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 636212-BR Self Drill Screw Hex #8 5/8 Inch Length - Pack Of 10000

£252.84  / €280.93

In Stock
Brand:
Porteous
Model:
636212-BR
Item:
AA2JWE
Cross Reference:
10M936
PORTEOUS

Product Specifications:

More Information
Item

Self Drill Screw

Driver Size

1/4"

Drive Type

Hex

Finish

Zinc Plated

Head Dia.

0.347"

Head Height

0.143"

Head Type

Hex Washer

Length

5/8"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Ship weight (kg)
17.15
Ship height (cm)
14.99
Ship length (cm)
26.92
Ship width (cm)
27.18
HS code
7318120000